Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW PROF ANT 4G/5G + GPS/GNSS 0.3M SMA(M)

  • Mfr # LGE-6-60

  • Zoro # G322606963


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage Standing Wave Ratio (VSWR)
2.5:1
Height
2.95 in
Operating Frequency Range
1427 MHz to 6000 MHz, 617 MHz to 960 MHz
Form Factor
Panel Mount
Antenna Gain
26 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGE-6-60
Zoro #
G322606963
UPC #
-
Country of Origin
China

Dimensions

Height
2.95 in
Diameter
4.84 in

Details

Item
Antenna
Voltage Standing Wave Ratio (VSWR)
2.5:1
Operating Frequency Range
1427 MHz to 6000 MHz, 617 MHz to 960 MHz
Form Factor
Panel Mount
Antenna Gain
26 dB
Color
Black
Connector Type
SMA
Power Source
DC Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.