LOW PROF ANT 617-6000 MHZ 5M SMA
Mfr # LPBEM-6-60-5SP
Zoro # G322606635
product price: $40.15
/eaKey Features
Antenna Gain (Isotropic)
8 dBi
Diameter
1.89 in
Operating Frequency Range
617 MHz to 960 MHz, 2170 MHz to 2700 MHz, 1710 MHz to 2170 MHz, 3400 MHz to 3800 MHz, 4000 MHz to 6000 MHz
Directivity
Omni-directional
Connector Type
SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPBEM-6-60-5SP
Zoro #
G322606635
UPC #
-
Country of Origin
China
Dimensions
Diameter
1.89 in
Details
Antenna Gain (Isotropic)
8 dBi
Operating Frequency Range
617 MHz to 960 MHz, 2170 MHz to 2700 MHz, 1710 MHz to 2170 MHz, 3400 MHz to 3800 MHz, 4000 MHz to 6000 MHz
Directivity
Omni-directional
Item
Antenna
Connector Type
SMA
Form Factor
Magnetic Mount
Includes
RG174 Cable Adhesive Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.