Zoro Homepage

LOW PROF MIMO 2/3/4G + WIFI + GPS 0.4M SP/SPRV

  • Mfr # LGAM-7-27-24-58-04

  • Zoro # G422606924


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Operating Frequency Range
698MHz - 3800MHz
Color
Black
Form Factor
Panel Mount
Antenna Gain (Isotropic)
5 dBi
Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGAM-7-27-24-58-04
Zoro #
G422606924
UPC #
-
Country of Origin
China

Dimensions

Height
1.97 in
Width
1.73 in

Details

Operating Frequency Range
698MHz - 3800MHz
Color
Black
Form Factor
Panel Mount
Antenna Gain (Isotropic)
5 dBi
Item
Antenna
Directivity
Omni-directional
Antenna Gain
26 dB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.