LOW PROFILE IOT - 4G/5G - 4X4
Mfr # LG5ADM4-7-42
Zoro # G416487782
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Height
2.24"
Operating Frequency Range
2396 MHz - 7125 MHz, 1427 MHz - 4200 MHz, 698 MHz - 960 MHz
Width
4.65"
Connector Type
SMA
Directivity
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG5ADM4-7-42
Zoro #
G416487782
UPC #
5055416082534
Country of Origin
China
Dimensions
Height
2.24"
Width
4.65"
Depth
6.91"
Details
Operating Frequency Range
2396 MHz - 7125 MHz, 1427 MHz - 4200 MHz, 698 MHz - 960 MHz
Connector Type
SMA
Directivity
Omni-directional
Antenna Gain
12 dB
Voltage Standing Wave Ratio (VSWR)
2.5:1
Product Type
Antenna
Package Contents
4X4 MiMo 4G/5G IOT Antenna Low Loss Flame Retardant Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.