LPB-6-60 LOW PROFILE ANTENNA 5G/4G/3G/2G 617-6000 MHZ 2M SMA - BLACK

  • Mfr # LPBEM-6-60-2SP

  • Zoro # G722606310


product price: $34.95
/ea

Key Features

Color
Black
Includes
LPBEM-6-60 Antenna RG174 Cable Double Sided Adhesive Pad
Height
3.78 in
Operating Frequency Range
1710 MHz to 2170 MHz, 617 MHz to 960 MHz, 3400 MHz to 3800 MHz, 4000 MHz to 6000 MHz, 2170 MHz to 2700 MHz
Antenna Gain (Isotropic)
8 dBi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPBEM-6-60-2SP
Zoro #
G722606310
UPC #
-
Country of Origin
China

Dimensions

Height
3.78 in
Diameter
1.89 in

Details

Color
Black
Includes
LPBEM-6-60 Antenna RG174 Cable Double Sided Adhesive Pad
Operating Frequency Range
1710 MHz to 2170 MHz, 617 MHz to 960 MHz, 3400 MHz to 3800 MHz, 4000 MHz to 6000 MHz, 2170 MHz to 2700 MHz
Antenna Gain (Isotropic)
8 dBi
Form Factor
Desk Mount, Magnetic Mount
Connector Type
SMA
Item
Antenna
Directivity
Omni-directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.