MAGNETIC MOUNT FOR SHARKEE 5G
Mfr # SAB-254
Zoro # G622606618
product price: $81.85
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
9.69 in
Device Supported
Antenna
Product Material
Powder Coated Stainless Steel
Features
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAB-254
Zoro #
G622606618
UPC #
-
Country of Origin
China
Dimensions
Depth
9.69 in
Width
2.83 in
Details
Color
Black
Device Supported
Antenna
Product Material
Powder Coated Stainless Steel
Item
Mounting Base
Features
Magnetic
Compatible With
Panorama Antennas: GPSD-6-60 5G SHKG-6-60 5G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.