Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBAND 4G/5G MIMO DESK MNT ANT 2m SMAm

  • Mfr # DMM-6-60-2SP

  • Zoro # G116433058


product price: $54.69
/ea

Key Features

Directivity
Omni-directional
Product Type
Antenna
Operating Frequency Range
3400MHz - 6000MHz, 698MHz - 960MHz, 1710MHz - 2600MHz
Connector Type
SMA
Depth
0.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-6-60-2SP
Zoro #
G116433058
UPC #
5055420000000
Country of Origin
China

Dimensions

Depth
0.63"
Height
6.94"
Width
7.27"

Details

Directivity
Omni-directional
Product Type
Antenna
Operating Frequency Range
3400MHz - 6000MHz, 698MHz - 960MHz, 1710MHz - 2600MHz
Connector Type
SMA
Antenna Gain (Isotropic)
5 dBi
Package Contents
DMM-6-60 Antenna 2 metres (6') of Twinned Coaxial Cable
Voltage Standing Wave Ratio (VSWR)
<2.5:1
Mount Type
Screw Mount, Desktop/Wall/Window, Portable, Glass Mount
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.