Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBAND 4G/5G MIMO DESK MNT ANT 2m TS9

  • Mfr # DMM-6-60-2TS9

  • Zoro # G416433178


product price: $64.75
/ea

Key Features

Depth
0.63"
Width
7.28"
Mount Type
Portable, Screw/Adhesive, Desktop/Wall/Window, Desk Mount
Connector Type
TS9
Operating Frequency Range
698MHz - 960MHz, 1710MHz - 6000MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-6-60-2TS9
Zoro #
G416433178
UPC #
5055420000000
Country of Origin
Unknown

Dimensions

Depth
0.63"
Width
7.28"
Height
6.93"

Details

Mount Type
Portable, Screw/Adhesive, Desktop/Wall/Window, Desk Mount
Connector Type
TS9
Operating Frequency Range
698MHz - 960MHz, 1710MHz - 6000MHz
Product Type
Antenna
Voltage Standing Wave Ratio (VSWR)
<2.5:1
Color
Jet Black
Directivity
Omni-directional
Package Contents
4G/5G Desk Mount MiMo Antenna 2 metres (6') of Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.