Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBAND HYBRID MIMO WALL MNT GPS/GNSS

  • Mfr # WMMGG-7-38-5SP

  • Zoro # G522606947


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
6.10 in
Directivity
Directional
Antenna Gain
26 dB
Antenna Gain (Isotropic)
5 dBi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMMGG-7-38-5SP
Zoro #
G522606947
UPC #
-
Country of Origin
China

Dimensions

Height
6.10 in
Width
6.10 in

Details

Color
White
Directivity
Directional
Antenna Gain
26 dB
Antenna Gain (Isotropic)
5 dBi
Includes
2G/3G/4G MiMo Wall / Mast Antenna Desk Stand
Item
Antenna
Operating Frequency Range
698 MHz to 960 MHz, 1710 MHz to 2170 MHz, 2200 MHz to 3800 MHz
Form Factor
Wall Mount, Desk Mount, Mast
Connector Type
SMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.