Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEGALODON 11-1 BLACK

  • Mfr # LG-IN2902

  • Zoro # G321697122


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Width
5.24"
Product Type
Antenna
Directivity
Omni-directional
Color
Black
Antenna Gain
30 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-IN2902
Zoro #
G321697122
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5.24"
Height
2.20"

Details

Product Type
Antenna
Directivity
Omni-directional
Color
Black
Antenna Gain
30 dB
Mount Type
Panel Mount
Operating Frequency Range
1427 MHz to 6000 MHz, 617 MHz to 960 MHz
Connector Type
SMA, RP-SMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.