N(M)-N(M) 10M CS240 CABLE
Mfr # C240N-10N
Zoro # G622607028
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Device Supported
Wireless Device, Cellular Phone, Antenna
Connector Gender on First End
Male
Cable Length
32.81 ft
Color
Black
Connector Type on First End
N-Type Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C240N-10N
Zoro #
G622607028
UPC #
-
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Device Supported
Wireless Device, Cellular Phone, Antenna
Item
Antenna Cable
Connector Gender on First End
Male
Color
Black
Connector Type on First End
N-Type Antenna
Connector Gender on Second End
Male
Cable Characteristic
Extension Cable
Connector Type on Second End
N-Type Antenna
Cable Type
N-Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.