N(M) T0 SMA(M) 10M/33 CS240 CABLE - 5GA
Mfr # C240N-10SP-5GA
Zoro # G022606973
product price: $83.89
/ea
Free Shipping & Returns
Key Features
Connector Type on First End
N-Type Antenna - Male
Connector Gender on Second End
Male
Cable Type
Coaxial
Cable Length
32.81 ft
Device Supported
Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C240N-10SP-5GA
Zoro #
G022606973
UPC #
-
Country of Origin
United Kingdom
Dimensions
Cable Length
32.81 ft
Details
Connector Type on First End
N-Type Antenna - Male
Connector Gender on Second End
Male
Cable Type
Coaxial
Item
Antenna Cable
Device Supported
Antenna
Connector Gender on First End
Male
Connector Type on Second End
SMA Antenna - Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.