N(M) T0 SMA(M) 10M/33 CS240 CABLE - 5GC
Mfr # C240N-10SP-5GC
Zoro # G722606990
product price: $99.85
/ea
Free Shipping & Returns
Key Features
Connector Gender on Second End
Male
Connector Type on First End
N-Type Antenna - Male
Cable Length
32.81 ft
Cable Type
Coaxial
Connector Type on Second End
SMA Antenna - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C240N-10SP-5GC
Zoro #
G722606990
UPC #
-
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Connector Gender on Second End
Male
Connector Type on First End
N-Type Antenna - Male
Cable Type
Coaxial
Connector Type on Second End
SMA Antenna - Male
Device Supported
Antenna
Connector Gender on First End
Male
Item
Antenna Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.