N(M) T0 SMA(M) 10M/33 CS240 CABLE - 5GD
Mfr # C240N-10SP-5GD
Zoro # G022606928
product price: $99.85
/ea
Free Shipping & Returns
Key Features
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Type
Coaxial
Device Supported
Antenna
Connector Type on Second End
SMA Antenna - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C240N-10SP-5GD
Zoro #
G022606928
UPC #
-
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Connector Gender on First End
Male
Connector Gender on Second End
Male
Item
Antenna Cable
Cable Type
Coaxial
Device Supported
Antenna
Connector Type on Second End
SMA Antenna - Male
Connector Type on First End
N-Type Antenna - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.