N(M) T0 SMA(M) 5M CS240 CABLE
Mfr # C240N-5SP
Zoro # G222607015
product price: $69.39
/eaKey Features
Cable Length
16.40 ft
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x N-Type Antenna - Male
Device Supported
Antenna
Features
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C240N-5SP
Zoro #
G222607015
UPC #
-
Country of Origin
China
Dimensions
Cable Length
16.40 ft
Details
Item
Antenna Cable
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x N-Type Antenna - Male
Device Supported
Antenna
Features
Flexible
Connector on First End Details
1 x SMA Antenna - Male
Cable Type
N-Type/SMA
Color
Black
Connector Gender on First End
Male
Connector Type on First End
SMA Antenna - Male
Connector Gender on Second End
Male
Connector Type on Second End
N-Type Antenna - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.