Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OMNI-DIRECTIONAL MIMO BASE STATION ANTENNA, INCLUDES 5M OF PRE-INSTALLED CABLE A

  • Mfr # BSM-6-60-5SP

  • Zoro # G922444576


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Height
21.26 in
Form Factor
Mast/Wall/Railing, Panel Mount
Directivity
Omni-directional
Power Source
DC Power
Antenna Gain (Isotropic)
6 dBi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSM-6-60-5SP
Zoro #
G922444576
UPC #
190017499680
Country of Origin
China

Dimensions

Height
21.26 in
Diameter
3.39 in

Details

Form Factor
Mast/Wall/Railing, Panel Mount
Directivity
Omni-directional
Power Source
DC Power
Antenna Gain (Isotropic)
6 dBi
Connector Type
SMA
Operating Frequency Range
1427 MHz to 6000 MHz, 617 MHz to 960 MHz
Item
Antenna
Voltage Standing Wave Ratio (VSWR)
2.5:1

Description

ND A WALL AND MAST/POLE MOUNT. SUITABLE FOR MOST INTERNAL AND EXTERNAL ENVIRONME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.