Zoro Homepage

PADDLE ANT 615-6000MHZ R/A FAKRA D JACK

  • Mfr # PWB-6-60-RFDJ

  • Zoro # G122607023


product price: $20.65
/ea

Key Features

Form Factor
Paddle
Operating Frequency Range
698 MHz to 960 MHz, 1710 MHz to 3800 MHz, 4400 MHz to 6000 MHz
Color
Black
Width
1.97 in
Voltage Standing Wave Ratio (VSWR)
<2.5:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWB-6-60-RFDJ
Zoro #
G122607023
UPC #
-
Country of Origin
China

Dimensions

Width
1.97 in

Details

Item
Antenna
Form Factor
Paddle
Operating Frequency Range
698 MHz to 960 MHz, 1710 MHz to 3800 MHz, 4400 MHz to 6000 MHz
Color
Black
Voltage Standing Wave Ratio (VSWR)
<2.5:1
Connector Type
FAKRA D
Directivity
Omni-directional

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.