REEF SHARKEE - 7-IN-1 LOW PROFILE KIT
Mfr # GP-IN2850
Zoro # G416433239
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Directivity
Omni-directional
Product Type
Antenna
Operating Frequency Range
1427 MHz to 4900 MHz, 698 MHz to 960 MHz
Antenna Gain
30 dB
Connector Type
FME, SMA, RP-SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-IN2850
Zoro #
G416433239
UPC #
5055420000000
Country of Origin
China
Dimensions
Height
2.05"
Width
2.36"
Details
Directivity
Omni-directional
Product Type
Antenna
Operating Frequency Range
1427 MHz to 4900 MHz, 698 MHz to 960 MHz
Antenna Gain
30 dB
Connector Type
FME, SMA, RP-SMA
Color
Black
Mount Type
Whip, Panel
Frequency Band Type
UHF, VHF
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.