Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REEF SHARKEE 8-IN-1 LOW PROFILE SHARKFIN

  • Mfr # GP-IN2883

  • Zoro # G622607011


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Connector Type
SMA
Height
2.05 in
Width
2.36 in
Voltage Standing Wave Ratio (VSWR)
2.5:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-IN2883
Zoro #
G622607011
UPC #
-
Country of Origin
China

Dimensions

Height
2.05 in
Width
2.36 in

Details

Color
Black
Connector Type
SMA
Voltage Standing Wave Ratio (VSWR)
2.5:1
Item
Antenna
Operating Frequency Range
698 MHz - 960 MHz, 1427 MHz - 4900 MHz
Includes
Reef Sharkee GPSD[X]4-7-49[X] AntennaLow Loss Flame Retardant Pigtail Cables
Antenna Gain
30 dB
Form Factor
Whip, Panel Mount
Product Line
Reef Sharkee
Directivity
Omni-directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.