SHARKFIN GPSB5G ANT
Mfr # GP-IN2758
Zoro # G516433337
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Antenna Type
Panel
Directivity
Omni-directional
Height
1.97"
Color
Black
Product Type
Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-IN2758
Zoro #
G516433337
UPC #
5055420000000
Country of Origin
Unknown
Dimensions
Height
1.97"
Width
2.28"
Details
Antenna Type
Panel
Directivity
Omni-directional
Color
Black
Product Type
Antenna
Mount Type
Panel Mount, Magnetic Mount
Connector Type
FME, SMA, UHF
Antenna Gain
26 dB
Operating Frequency Range
698-960MHz, 1710-3800MHz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.