SHARKFIN GPS/GNSS 4G/5G WLAN ANT
Mfr # GPSB5G
Zoro # G316433254
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Directivity
Omni-directional
Antenna Gain
26 dB
Antenna Gain (Isotropic)
1 dBi
Antenna Type
Panel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPSB5G
Zoro #
G316433254
UPC #
5055420000000
Country of Origin
United Kingdom
Dimensions
Width
2.28"
Height
1.97"
Details
Directivity
Omni-directional
Antenna Gain
26 dB
Antenna Gain (Isotropic)
1 dBi
Antenna Type
Panel
Color
Black
Connector Type
FME, SMA
Frequency Band Type
VHF
Product Type
Antenna
Operating Frequency Range
2.4 GHz to 5.0 GHz, 1710 MHz to 3800 MHz, 1710 MHz to3800 MHz
Mount Type
Whip, Panel Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.