SURGE ARRESTER SMA PLUG/SMA JACK
Mfr # SA-SP-SJ
Zoro # G922606769
product price: $42.45
/eaKey Features
Dataline Protection
Coaxial
Maximum Operating Temperature
176°F (80°C)
Height
1 in
Width
2.1 in
Product Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-SP-SJ
Zoro #
G922606769
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Width
2.1 in
Details
Dataline Protection
Coaxial
Maximum Operating Temperature
176°F (80°C)
Product Material
Brass
Item
Surge Protector Module
Receptacles
SMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.