Zoro Homepage

SURGE ARRESTOR MULT STRIKE N(M) - N (F)

  • Mfr # SAMS-NP-NBJ

  • Zoro # G822607033


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Dataline Protection
Antenna, Coaxial, Router
Receptacles
N-Type
Maximum Operating Temperature
185°F (85°C)
Plug/Connector Type
N-Type
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS-NP-NBJ
Zoro #
G822607033
UPC #
-
Country of Origin
China

Dimensions

Width
0.9 in
Height
1.9 in

Details

Dataline Protection
Antenna, Coaxial, Router
Receptacles
N-Type
Item
Surge Protector Module
Maximum Operating Temperature
185°F (85°C)
Plug/Connector Type
N-Type
Power Handling
80 VA
Clamp Voltage
150 V
Standards
IP68

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.