Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THE GPSK ANTENNA BASE PROVIDES A DUAL FUNCTION ANTENNA SOLUTION INCORPORATES ANACTIVE GNSS ANTENNA

  • Mfr # GPSK-FF

  • Zoro # G522606916


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Antenna Gain
26 dB
Height
0.70 in
Operating Frequency Range
1575 MHz to 1602 MHz
Form Factor
Panel
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPSK-FF
Zoro #
G522606916
UPC #
-
Country of Origin
China

Dimensions

Height
0.70 in
Width
2 in

Details

Antenna Gain
26 dB
Operating Frequency Range
1575 MHz to 1602 MHz
Form Factor
Panel
Item
Antenna
Frequency Band Type
VHF, UHF
Connector Type
FME

Description

THE GPSK ANTENNA BASE PROVIDES A DUAL FUNCTION ANTENNA SOLUTION INCORPORATES ANACTIVE GNSS ANTENNA MODULE WITH 26DB GAIN LNA, WHICH SUPPORTS GPS L1, GLONASS G1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.