Zoro Homepage

WALL DESK MOUNT 4x4 4G/5G ANT 0.5m Nf

  • Mfr # DWMM4-6-60-05NJ

  • Zoro # G316440252


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Color
White
Connector Type
SMA
Depth
1.57"
Height
8.70"
Voltage Standing Wave Ratio (VSWR)
<2.5:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMM4-6-60-05NJ
Zoro #
G316440252
UPC #
5055420000000
Country of Origin
China

Dimensions

Depth
1.57"
Height
8.70"

Details

Color
White
Connector Type
SMA
Voltage Standing Wave Ratio (VSWR)
<2.5:1
Antenna Gain (Isotropic)
7 dBi
Product Type
Antenna
Operating Frequency Range
617MHz to 960MHz, 1427MHz to 6000MHz
Antenna Gain
26 dB
Directivity
Omni-directional
Mount Type
Panel, Mast/Wall/Railing, Desk Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.