
WALL DESK MOUNT 4x4 4G/5G GNSS ANT 5m SMA m
Mfr # DWMM4G-6-60-5SP
Zoro # G516433016
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Width
1.57"
Depth
14.61"
Product Type
Antenna
Mount Type
Desktop/Wall/Mast
Connector Type
SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWMM4G-6-60-5SP
Zoro #
G516433016
UPC #
5055420000000
Country of Origin
China
Dimensions
Width
1.57"
Depth
14.61"
Height
8.70"
Details
Product Type
Antenna
Mount Type
Desktop/Wall/Mast
Connector Type
SMA
Voltage Standing Wave Ratio (VSWR)
<2.5:1
Antenna Gain
26 dB
Color
White
Operating Frequency Range
617MHz - 960MHz, 1427MHz - 6000MHz
Directivity
Omni-directional
Antenna Gain (Isotropic)
7 dBi
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.