Zoro Homepage

WALL MNT 4X4 MIMO 600-6000 15M CS240

  • Mfr # WM-IN2582-15

  • Zoro # G722606105


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Directivity
Directional
Connector Type
SMA
Form Factor
Wall/Mast
Antenna Gain (Isotropic)
9 dBi
Operating Frequency Range
1710 MHz to 6000 MHz, 617 MHz to 960 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-IN2582-15
Zoro #
G722606105
UPC #
-
Country of Origin
China

Details

Directivity
Directional
Connector Type
SMA
Form Factor
Wall/Mast
Item
Antenna
Antenna Gain (Isotropic)
9 dBi
Operating Frequency Range
1710 MHz to 6000 MHz, 617 MHz to 960 MHz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.