Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall MNT 4x4 MiMo GAIN ANT 4G/5G 5m

  • Mfr # WMM4G-6-60-5SP

  • Zoro # G216433194


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Antenna
Connector Type
SMA
Directivity
Directional
Width
12.09"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMM4G-6-60-5SP
Zoro #
G216433194
UPC #
5055420000000
Country of Origin
China

Dimensions

Width
12.09"
Height
3.43"
Depth
19.96"

Details

Color
White
Product Type
Antenna
Connector Type
SMA
Directivity
Directional
Operating Frequency Range
1710 MHz to 6000 MHz, 617 MHz to 960 MHz
Mount Type
Wall/Mast/Screw/Flush
Antenna Gain (Isotropic)
9 dBi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.