Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Stroke Outboard Motor Bracket Max 15 HP; 10" Lift; Aluminum

  • Mfr # 550407AL

  • Zoro # G100451969


product price: $371.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550407AL
Zoro #
G100451969
UPC #
836125004070
Country of Origin
Unknown

Description

Adjustable; heavy duty outboard motor brackets are built to handle the increased torque of today's motors. They will handle 4-stroke motors up to 15hp or 2-stroke motors up to 20hp. Features Twist-knob safety locks; heavy-duty stainless steel torsion springs for easy lifting; and stainless steel hardware. The 2" thick; extra wide; maintenance free polypropylene mounting board will handle just about any motor. Multi-position lock bar allows for installation flexibility for either long or short shaft motors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.