Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Stroke Outboard Motor Bracket Max 35 HP; 10" Lift; Aluminum

  • Mfr # 550410

  • Zoro # G000451946


product price: $390.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550410
Zoro #
G000451946
UPC #
836125004100
Country of Origin
Unknown

Description

The black anodized aluminum bracket is built to handle the increased weight and torque of today's 4-strokes with long or short shafts. Hand-adjustable with just the turn of a knob; stainless steel torsion springs counterbalance motor weight. The 2" thick polypropylene mounting board; along with aircraft-type stainless steel hardware deliver heavy-duty performance. Motor safety cable is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.