
Auxiliary Motor Steering Kit
Mfr # 552400
Zoro # G615558924
product price: $40.35
/eaKey Features
Depth
7.5 in
Length
26.25 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552400
Zoro #
G615558924
UPC #
628309278892
Country of Origin
Taiwan, Province of China
Dimensions
Depth
7.5 in
Length
26.25 in
Details
Color
Silver
Material
Steel
Description
Trolling motor steering connector kit is the ideal way to provide remote control steering for your outboard trolling motor. Model 55-2400 is zinc plate steel and includes two disconnects. Fits trolling motors up to 25 HP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.