Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Motor Steering Kit - Zinc

  • Mfr # 552401

  • Zoro # G815558915


product price: $36.65
/ea

Key Features

Depth
1.75 in
Material
Steel
Length
26 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552401
Zoro #
G815558915
UPC #
628309285845
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.75 in
Length
26 in

Details

Material
Steel
Color
Gray

Description

The Panther 552401 Auxiliary Motor Steering Kit is constructed of zinc plated steel and includes two disconnects. Trolling Motor Steering Connector kit is the ideal way to provide remote control steering for virtually any type or size of outboard trolling motor up to 25 horsepower. Designed for freshwater use only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.