Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Deck Mount Electronics Bracket

  • Mfr # 954400

  • Zoro # G615720987


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Length
18 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954400
Zoro #
G615720987
UPC #
628309279844
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Depth
6 in

Details

Color
Black
Material
Aluminum

Description

Securely mount fishfinders and sonar/GPS up to 16 on most casting decks. Designed to mount over recessed trolling motor foot-control pedals to more freely operate the pedal and free up deck space for rod butts. Fits most major electronics brands. Spans most recessed foot pedals. Powder-coated, marine-grade aluminum construction. Inside span: 14.1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.