Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Kicker Motor Drive Bracket Uflex

  • Mfr # 552950

  • Zoro # G615558948


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Depth
2.85 in
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552950
Zoro #
G615558948
UPC #
628309285920
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.85 in
Length
7.75 in

Details

Color
Gray
Material
Steel

Description

The Panther Drive Bracket is made of stainless steel and is the same bracket included with the Panther Model 552900 Trolling Motor Tie Bar Kit. The bracket attaches directly to the most common hydraulic steering units including Uflex and can be combined with our Model 552400 and 552600 for a professional installation. It's never been easier to install a main engine to kicker tie bar kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.