Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panther King Pin Anchor System Universal Engine Mount Plate - Black Powder Coat

  • Mfr # KPMMP

  • Zoro # G315562818


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 in
Material
Steel
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPMMP
Zoro #
G315562818
UPC #
628309284244
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Depth
10 in

Details

Color
Black
Material
Steel

Description

King Pin offers a convenient, shallow-water anchoring system for a quick, no-maintenance way to hold your boat in position in shallow water without heavy anchors and wet, cumbersome ropes. Ideal for precision bait presentations, especially in windy or high-current conditions. With no power, switches or wires, King Pin is the perfect complement or alternative to power-actuated pole anchors. Available in bow or transom mount with a wide range of anchor pole selections. Universal engine mount plate ONLY.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.