This item is Discontinued.

Panther Marine Panther Marine KPS50A 5 in. Transom Mount Bracket for King Pin Shallow Water Anchor System Setback - Anodized 3005.5277

This item is Discontinued.

Panther Marine

Panther Marine KPS50A 5 in. Transom Mount Bracket for King Pin Shallow Water Anchor System Setback - Anodized (Discontinued)

Mfr # 3005.5277
Zoro # G503914900
UPC # 836125009822
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3005.5277
Zoro #
G503914900
UPC #
836125009822
Country of Origin
China

Description

Features
  • Signature pole lock
  • All brackets are equipped with a proprietary, integrated pole lock. just flip the lever to secure the pole in the bracket
  • No loose parts that can fall in the water
Specifications
  • Size: 5 in.
  • Dimension: 14.75 x 9.75 x 4.75 in.
  • Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.