Shop PANTHER MARINE
See all product information
Create Account
Panther Safe-Skeg - Evinrude/Johnson Outboard 150, 174, 185, 200, 225 HP, 1986-2003
Mfr # 35SS630
Zoro # G615558856
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Color
Silver
Depth
9 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35SS630
- Zoro #
- G615558856
- UPC #
- 628309284695
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 18 in
- Depth
- 9 in
Details
- Color
- Silver
- Material
- Steel
Description
The Ultimate Stainless Steel Skeg Protection! Whether you're looking to protect your new skeg, repair your damaged one, or just add some shine, the 316 marine-grade stainless steel construction Safe-Skeg is brilliantly polished and ready to install. Kits Include: Mounting hardware, instructions, Allen wrench and Loctite 262.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov