Zoro Homepage

Outboard Aluminum Motor Bracket

  • Mfr # 550021

  • Zoro # G515558925


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550021
Zoro #
G515558925
UPC #
628309280086
Country of Origin
Taiwan, Province of China

Details

Color
Silver
Material
Aluminum

Description

The adjustable outboard motor bracket is designed for motors up to 20 HP or 115 lbs max weight. Heavy duty, light weight aluminum is designed for fresh water use on both power boats and sail boats. Manual operation means no power is required to raise and lower your auxiliary outboard motor. Spring loaded 11 of travel with 5 stops. Motor pad is 8.5 x 10.5 x 1.75. Do not use without Panther safety cable 55-0415- NOT included. Do not use with 4 stroke engine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.