Zoro Homepage

Outboard Motor Bolt-On Lock

  • Mfr # 758101

  • Zoro # G215558881


product price: $71.15
/ea

Key Features

Depth
6.5 in
Material
Stainless Steel
Color
Silver
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758101
Zoro #
G215558881
UPC #
628309284992
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.5 in
Length
7 in

Details

Material
Stainless Steel
Color
Silver

Description

Panther 75-8101 Outboard Motor Bolt-On Lock is built from durable and quality materials. This outboard lock fits turnbuckle design and has anti-theft by drill protection. Constructed of high strength 316 stainless steel. Includes noise dampeners to reduce rattle. Complete with two security keys that cannot be duplicated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.