Zoro Homepage

Portable Rope Cutting Device

  • Mfr # 757060B

  • Zoro # G515562830


product price: $53.35
/ea

Key Features

Rope Material
Nylon
Length
7.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757060B
Zoro #
G515562830
UPC #
628309278168
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.25 in

Details

Rope Material
Nylon
Color
Black

Description

Panthers portable Rope Cutting Gun is ideal for boat, camper and home use. Lightweight 1.5 lbs, the handle fits in the palm of your hand with easy finger pull operation. It makes quick clean cuts in all types of synthetic ropes, lines and strapping. Comes with a generous 4' cord. Operates on 120V AC power. Replacement blades available, but not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.