Zoro Homepage

Power Tilt Actuator for Auxiliary Bracket Model 435

  • Mfr # 9955005

  • Zoro # G715558879


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
10 in
Length
12 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9955005
Zoro #
G715558879
UPC #
628309279677
Country of Origin
China

Dimensions

Depth
10 in
Length
12 in

Details

Color
Black
Material
Steel

Description

Fits Panther Trim and Tilt models P/N: 550035, 550350, 550040 and 550055. Runs on 12 Volts. Use with Panther Switch Assemblies P/N: 9955025 12 ft. or P/N: 9955027 24 ft. and Panther Relay Assembly P/N: 99-55022. Can also be operated with the Panther Wireless Relay and Fob P/N: 55-0105. Relay assembly steering lead wiring extensions 10ft are available if needed, see P/N: TM81605.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.