Zoro Homepage

Recessed Trolling Motor Foot-Control Tray

  • Mfr # 559815

  • Zoro # G815562554


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
22.75 in
Material
Polyethylene
Depth
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559815
Zoro #
G815562554
UPC #
628309278908
Country of Origin
China

Dimensions

Length
22.75 in
Depth
14.5 in

Details

Color
Black
Material
Polyethylene

Description

Fish in comfort and streamline your deck! Reduce back and foot pain and fish all day with the Panther Recessed Foot-Control Tray. The tray mounts flush to your boat and levels out the foot pedal while you fish. This unit adds a clean look to your deck. Can be used for Minn Kota and MotorGuide foot-control trolling motors. Easy installation and maintenance free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.