Zoro Homepage

Safe-Skeg for Yamaha 115-130 HP 2 & 4-Stroke 2000-Present

  • Mfr # 35SS690

  • Zoro # G015558913


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth
9 in
Material
Steel
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35SS690
Zoro #
G015558913
UPC #
628309284817
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9 in
Length
18 in

Details

Color
Gray
Material
Steel

Description

Whether you are looking to protect your new skeg, repair your damaged one, or even just add some shine, the Safe-Skeg is the easiest and most cost efficient way to do it. The Safe-Skeg is made of 316 Marine Grade Stainless Steel and installation takes minutes. Brilliantly polished with seamless design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.