Zoro Homepage

Safe-Skeg - Mercury/Mariner Outboard Optimax 200, 225 HP, 1996-2004

  • Mfr # 35SS660

  • Zoro # G015558883


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
18 in
Depth
9 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35SS660
Zoro #
G015558883
UPC #
628309284756
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Depth
9 in

Details

Color
Silver
Material
Stainless Steel

Description

The Ultimate Stainless Steel Skeg Protection! Whether you're looking to protect your new skeg, repair your damaged one, or just add some shine, the 316 marine-grade stainless steel construction Safe-Skeg is brilliantly polished and ready to install. Kits Include: Mounting hardware, instructions, Allen wrench and Loctite 262.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.