Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe-Skeg Replacement Hardware Kit

  • Mfr # 35SSKIT1

  • Zoro # G015558852


product price: $37.19
/ea

Key Features

Color
Gray
Length
4 in
Material
Steel
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35SSKIT1
Zoro #
G015558852
UPC #
628309288112
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Depth
3 in

Details

Color
Gray
Material
Steel

Description

The Ultimate Stainless Steel Skeg Protection! Whether you're looking to protect your new skeg, repair your damaged one, or just add some shine, the 316 marine-grade stainless steel construction Safe-Skeg is brilliantly polished and ready to install. Kits Include: Safe-Skeg, Mounting hardware, Instructions, Allen wrench and Loctite 262. Replacement bolt kit ONLY.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.