Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Systems - Mercury Verado/Optimax, Twin

  • Mfr # 758320

  • Zoro # G115558837


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Depth
7 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758320
Zoro #
G115558837
UPC #
628309285111
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7 in
Length
8 in

Details

Material
Stainless Steel
Color
Silver

Description

Panther Security Systems' New Tamper Resistant Lower Unit Lock Kits feature tamper resistant bolts and nuts that replace your existing lower unit bolts and nut. Both require the unique Tamper Resistant Tool to install and remove. Unique pin configuration deters even a professional thief. The high strength Bell Washer protects against utilizing any other clamping device to remove the Bolt and/or Nut, deterring the boldest of thieves. Constructed of marine grade Stainless Steel for strength and corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.