Zoro Homepage

Static Motor Mount Plate

  • Mfr # 550405

  • Zoro # G115558936


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Depth
10.25 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550405
Zoro #
G115558936
UPC #
628309280215
Country of Origin
United States

Dimensions

Length
12 in
Depth
10.25 in

Details

Color
Black
Material
Aluminum

Description

This plate offers a sturdy and secure mounting area for your trolling motor clamps. Applicable to both two and four stroke motors, up to 35 HP or 263 lbs. The plate is designed so the lip of the top, wider portion rests on the gunwale, the motor can be then clamped to the plate, and a composite spacer block is included to ensure a solid connection. Made of 713 cast aluminum and protected with heavy primer and black powder coat paint. This plate is ideal for mounting long shaft motors on a short shaft transoms because the plate sets the motor 4 higher on the transom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.