Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transom Mount Brackets - 5in Setback, Anodized

  • Mfr # KPS50A

  • Zoro # G715695420


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Length
14 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPS50A
Zoro #
G715695420
UPC #
628309284534
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 in
Depth
10 in

Details

Color
Silver
Material
Aluminum

Description

Panther Marine KPS50A Transom Mount Brackets comes a length of 5 and built from quality and durable materials for use in marine environments. Signature Pole LockAll brackets are equipped with a proprietary, integrated pole lock. Just flip the lever to secure the pole in the bracket. No loose parts that can fall in the water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.