
Adhesive LED Button Lamp, 18PK
Mfr # BL-7776
Zoro # G816467209
product price: $27.99
/pk 18, $1.56/eaKey Features
Body Color
Black
Includes
Battery, Adhesive
Material
Plastic
Application
Emergencies, Power Outages, Camping, Closet or Shelving
Style No.
BL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-7776
Zoro #
G816467209
UPC #
811465007776
Country of Origin
China
Details
Item
LED Button Lamp
Body Color
Black
Includes
Battery, Adhesive
Material
Plastic
Application
Emergencies, Power Outages, Camping, Closet or Shelving
Style No.
BL
Features
IPX7 Waterproof & Shockproof
Description
Stick-on LED lamp lights can even provide dependable light in small and hard-to-see spaces, making them an ideal choice for work or everyday use. Stick-on LED lights have all the utility of a regular-sized lamp in a smaller and more convenient design.
- Includes disposable LED BUTTON LAMPSTM, each with a light output of 20 lumens
- BUTTON LAMPSTM come with a powerful adhesive, making it easy to install indoors or outdoors
- Waterproof & shockproof, designed for interior or exterior use
- Rated for 17+ hours of battery life (batteries included)
- Guaranteed & backed by the Panther Vision BUTTON LAMPTM Limited Lifetime Warranty
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.