Zoro Homepage

Adhesive LED Button Lamp, 6PK

  • Mfr # BL-6885

  • Zoro # G216467212


product price: $10.99
/pk 6, $1.83/ea

Key Features

Material
Plastic
Body Color
Black
Includes
Battery, Adhesive
Application
Emergencies, Power Outages, Camping, Closet or Shelving
Features
IPX7 Waterproof & Shockproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-6885
Zoro #
G216467212
UPC #
811465006885
Country of Origin
China

Details

Item
LED Button Lamp
Material
Plastic
Body Color
Black
Includes
Battery, Adhesive
Application
Emergencies, Power Outages, Camping, Closet or Shelving
Features
IPX7 Waterproof & Shockproof
Style No.
BL

Description

Stick-on LED lamp lights can even provide dependable light in small and hard-to-see spaces, making them an ideal choice for work or everyday use. Stick-on LED lights have all the utility of a regular-sized lamp in a smaller and more convenient design.


  • Includes disposable LED BUTTON LAMPSTM, each with a light output of 20 lumens
  • BUTTON LAMPSTM come with a powerful adhesive, making it easy to install indoors or outdoors
  • Waterproof & shockproof, designed for interior or exterior use
  • Rated for 17+ hours of battery life (batteries included)
  • Guaranteed & backed by the Panther Vision BUTTON LAMPTM Limited Lifetime Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.